3 in. Stainless Steel Flanged 175 psi Backflow Preventer
Colt™ Series C400 3 in. Stainless Steel Flanged 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CO
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CO
Product Details
Product Details
- Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- 304 (Schedule 40) stainless steel housing and sleeve
- Replaceable check disc rubber
- Extremely compact design allows for small enclosures to be used
- Torsion spring check modules for ease of serviceability
- Groove couplings for easy installation and pipe alignment
- Drip tight shutoff valves
- Bottom mounted stainless steel relief valve
Specifications
- ANSI:
- ANSI 61-G
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511-97
- BAA Compliant:
- No
- CSA Certified:
- CSA B64.4
- Coating:
- Polymer
- Collection:
- Colt™ Series C400
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 34
- IAPMO Listed:
- No
- Included:
- OS and Y Gate, Flood Sensor, Test Cock(s), Soft Seated Check Valve
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 4
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Residential, Water
- UL Listed:
- Yes
- UPC:
- 737733036937
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Straight
- Valve Disc Material:
- Rubber
- Valve Material:
- Stainless Steel
- Valve Seat Material:
- Rubber
- Valve Size:
- 3 in
- Valve Stem:
- Outside
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 148
- Width:
- 22