This product requires certification to purchase.

2-1/2 in. Stainless Steel Flanged 175 psi Backflow Preventer

Ames Fire & Waterworks

Colt™ Series C500 2-1/2 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #AC500OSYGFSL
  • Item #10039301
  • Manufacturer Part #F0191312
5 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

Colt™ Series C500 2-1/2 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #AC500OSYGFSL
  • Item #10039301
  • Manufacturer Part #F0191312
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Entire valve body and closure sleeve is manufactured from 304 (schedule 40) stainless steel
  • Drip tight shutoff valves
  • Furnished with a gallon per minute meter
  • Bronze body nickel plated test cocks
  • Bottom mounted stainless steel relief valve
  • Groove couplings allow for easy installation and pipe alignment
  • UL and FM outside stem and yoke resilient seated gate valves
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1047
AWWA:
AWWA C-511-97
CSA Certified:
CSA B64.4
Coating:
Polymer
Collection:
Colt™ Series C500
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
32 in
Included:
OS and Y Gate, Water Meter, Flood Sensor, Test Cock(s)
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Stainless Steel, Rubber
Material Type:
304
Minimum Temperature:
33
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Recommended Valve Application:
Commercial, Residential
UL Listed:
Yes
UPC:
737733037279
Valve Body Material:
Stainless Steel
Valve Body Style:
Straight
Valve Disc Material:
Rubber
Valve Seat Material:
Rubber
Valve Size:
2-1/2 in
Valve Stem:
Outside
Valve Type:
Reduced Pressure Zone Assembly
Weight:
118 lb
Width:
22 in