This product requires certification to purchase.

cover kit for 2-1/2 - 4 inseries 4000ss reduced pressure valve assy 5000ss reduced pressure detector assy

Ames Fire & Waterworks

cover kit for 2-1/2 - 4 inseries 4000ss reduced pressure valve assy 5000ss reduced pressure detector assy

  • Fast #
  • Part #AARKSSCLP
  • Item #10190905
  • Manufacturer Part #7010090
5 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

cover kit for 2-1/2 - 4 inseries 4000ss reduced pressure valve assy 5000ss reduced pressure detector assy

  • Fast #
  • Part #AARKSSCLP
  • Item #10190905
  • Manufacturer Part #7010090
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Factory replacement kit
  • For 2 1/2 to 4 in valve
  • Use on series 4000SS reduced pressure valve assembly, 5000SS reduced pressure detector assembly
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Series 1000SS/2000SS/2001SS/3000SS/3001SS/4000SS/5000SS/4000BLT/6000HMB
Depth:
12-3/10
Height:
12-7/10
Product Type:
Cover Kit
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
AARKSSCLP
UPC:
737733023074
Weight:
10
Width:
12-3/10