8 in. Stainless Steel Grooved Backflow Preventer
Deringer 30/30G 8 in. Stainless Steel Grooved Backflow Preventer
Product Details
Product Details
- Integral shutoffs for shorter lay length and lightweight construction
- Dual-action check module for low-and high-flow performance
- Prewired supervisory switches
- Tamper-resistant test cocks
Specifications
- ANSI:
- ANSI 372, ANSI B16.1 Class 125
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510 2007, AWWA C-606
- Coating:
- Polymer
- Collection:
- Deringer 30/30G
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 18
- IAPMO Listed:
- No
- Included:
- Shutoff Valve(s), Water Meter, Test Cock(s)
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 31
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Low:
- 10
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial, Fire Protection, Irrigation, Plumbing, Waterworks
- UL Listed:
- Yes
- UPC:
- 737733034650
- Valve Body Material:
- 304 Stainless Steel
- Valve Body Style:
- Inline
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Silicone
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Noryl, Polymer
- Valve Size:
- 8 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 159
- Width:
- 36