This product requires certification to purchase.

first check kit for 6 to 8 in double check valve assembly 2001ss double check detector assembly 3001ss

Ames Fire & Waterworks

first check kit for 6 to 8 in double check valve assembly 2001ss double check detector assembly 3001ss

  • Fast #
  • Part #A7010119
  • Item #10190821
  • Manufacturer Part #7010119
4.7 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

first check kit for 6 to 8 in double check valve assembly 2001ss double check detector assembly 3001ss

  • Fast #
  • Part #A7010119
  • Item #10190821
  • Manufacturer Part #7010119
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Factory replacement kit
  • For 6 to 8 in valve
  • Use on series 2001SS double check valve assembly, 3001SS double check detector assembly
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Series 2001SS/3001SS
Depth:
8-3/10
Height:
8-7/10
Product Type:
First Check Kit
Type:
A7010119
UPC:
737733023364
Weight:
7
Width:
8-3/10