first or second check kit for 4 in double check valve assembly 2000dca
first or second check kit for 4 in double check valve assembly 2000dca
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Factory replacement kit
- For 4 in valve
- Use on series 2000DCA double check valve assembly
Documents
Specifications
- Brand Model Compatibility:
- Series 2000DCA
- Depth:
- 6 in
- Height:
- 6 in
- Product Type:
- First Check Kit, Second Check Kit
- UPC:
- 737733023791
- Weight:
- 3 lb
- Width:
- 6 in