2-1/2 in. Stainless Steel Grooved Reduced Pressure Detector Assembly with Flood Sensor
LFC500 2-1/2 in. Stainless Steel Grooved Reduced Pressure Detector Assembly with Flood Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- Entire valve body and closure sleeve is manufactured from 304 (schedule 40) stainless steel
- Approved for horizontal Z pattern installation
- Furnished with a cubic feet per minute meter
- Bronze body nickel plated test cocks
-
Lead Law Compliant
Specifications
- Coating:
- Polymer
- Collection:
- LFC500
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Height:
- 20 in
- Included:
- Shutoff Valve(s), Water Meter, Flood Sensor, Test Cock(s)
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Recommended Valve Application:
- Residential, Commercial
- UL Listed:
- Yes
- UPC:
- 737733036852
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Z Pattern
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Rubber
- Valve Size:
- 2-1/2 in
- Valve Type:
- Reduced Pressure Detector Assembly
- Weight:
- 105 lb
- Width:
- 36 in