6 in. 304 Stainless Steel Flanged OS&Y Body Sprinkler Valve
This product has been replaced by
Manufacturer Part #F0124642
LFC500 6 in. 304 Stainless Steel Flanged OS&Y Body Sprinkler Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drip tight shutoff valves
- Furnished with a gallon per minute meter
- Entire valve body and closure sleeve is manufactured from 304 (schedule 40) stainless steel
- Bronze body nickel plated test cocks
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1047
- AWWA:
- AWWA C-511 1997, AWWA M-22
- CSA Certified:
- CSA B64.4
- Coating:
- Polymer
- Collection:
- LFC500
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 44 in
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- Material:
- Stainless Steel
- Minimum Temperature:
- 33
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Fire Protection, Potable Water
- Schedule Class:
- 40
- Temperature Range:
- 33 to 110 Deg F (0.5 to 43 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Straight
- Valve Disc Material:
- Rubber
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Rubber
- Valve Size:
- 6 in
- Valve Stem:
- Outside
- Valve Type:
- Backflow Preventer
- Weight:
- 423 lb
- Width:
- 45 in