This product requires certification to purchase.

8 in. Stainless Steel Flanged Backflow Preventer

Ames Fire & Waterworks

M500 8 in. Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #AM500OSYGPMX
  • Item #5059281
  • Manufacturer Part #0191120
3.7 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

M500 8 in. Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #AM500OSYGPMX
  • Item #5059281
  • Manufacturer Part #0191120
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Entire valve body and closure sleeve is manufactured from 304 (schedule 40) stainless steel
  • Drip tight shutoff valves
  • Furnished with a gallon per minute meter
  • Bronze body nickel plated test cocks
  • Bottom mounted stainless steel relief valve
  • Compact design allows for small enclosures to be used
  • Torsion spring check modules
  • Groove couplings allow for easy installation and pipe alignment
  • UL and FM outside stem and yoke resilient seated gate valves
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
55 in
Length
54-3/4 in
Pressure - Maximum
175 psi
Valve Size
8 in
Weight
731 lb
Width
30 in
Included Components
Included
OS and Y Gate, Water Meter, Test Cock(s)
Characteristics & Features
Coating
Polymer
Collection
M500
Installation Type
Horizontal
Material
Bronze, Plastic, Rubber, Stainless Steel, Plastic
Material Type
300, 304, Buna-N, Noryl®, Silicone
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Stainless Steel
Valve Body Style
Straight
Valve Disc Material
Rubber
Valve Material
Stainless Steel
Valve Operator
Wheel Handle
Valve Seat Material
Rubber
Valve Stem
Outside
Valve Type
Reduced Pressure Detector Assembly
Electrical & Operational Information
Maximum Temperature
110
Minimum Temperature
33
Warranty & Product Information
ASSE Standards
ASSE 1047
AWWA
AWWA C-511 1997
BAA Compliant
Yes
CSA Certified
CSA B64.4
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Recommended Valve Application
Commercial, Industrial, Irrigation
UL Listed
Yes
UPC
737733001218