This product requires certification to purchase.

second check kit for 2 in 2000b double check valve assembly

Ames Fire & Waterworks

second check kit for 2 in 2000b double check valve assembly

  • Fast #
  • Part #AARK2000BCK2K
  • Item #10190833
  • Manufacturer Part #7016341
5 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

second check kit for 2 in 2000b double check valve assembly

  • Fast #
  • Part #AARK2000BCK2K
  • Item #10190833
  • Manufacturer Part #7016341
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Factory replacement kit
  • For 2 in valve
  • Use on 2000B double check valve assembly
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Series 2000B
Depth:
3-69/100
Height:
5-19/100
Product Type:
Second Check Kit
Type:
AARK2000BCK2K
UPC:
098268932751
Weight:
0.9
Width:
3-1/2