This product requires certification to purchase.

second check kit for 2 in series 4000b reduced pressure zone assembly

Ames Fire & Waterworks

second check kit for 2 in series 4000b reduced pressure zone assembly

  • Fast #
  • Part #AARK4000BCK2K
  • Item #10190845
  • Manufacturer Part #7016646
4.3 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

second check kit for 2 in series 4000b reduced pressure zone assembly

  • Fast #
  • Part #AARK4000BCK2K
  • Item #10190845
  • Manufacturer Part #7016646
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Factory replacement kit
  • For 2 in valve
  • Use on series 4000B reduced pressure zone assembly
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Series 4000B
Depth:
3-69/100
Height:
5-19/100
Product Type:
Second Check Kit
Type:
AARK4000BCK2K
UPC:
098268933215
Weight:
0.5
Width:
3-1/2