This product requires certification to purchase.

second check kit for 4 in double check valve assembly m200 double check detector assembly m300 red silicone check disk

Ames Fire & Waterworks

second check kit for 4 in double check valve assembly m200 double check detector assembly m300 red silicone check disk

  • Fast #
  • Part #AARKM200M300CK2P
  • Item #10190881
  • Manufacturer Part #7010053
4.3 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

second check kit for 4 in double check valve assembly m200 double check detector assembly m300 red silicone check disk

  • Fast #
  • Part #AARKM200M300CK2P
  • Item #10190881
  • Manufacturer Part #7010053
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Factory replacement kit
  • For 4 in valve
  • Use on series M200 double check valve assembly, series M300/LFM300 double check detector assembly
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Series M200/Series M300/LFM300
Depth:
8-3/10 in
Height:
8-7/10 in
Product Type:
Second Check Kit
UPC:
737733022701
Weight:
4.9 lb
Width:
8-3/10 in