This product requires certification to purchase.

2-1/2 in. Stainless Steel Flanged Backflow Preventer

Ames Fire & Waterworks

Series 3000SS 2-1/2 in. Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #A3000SSOSYTSGPML
  • Item #9788228
  • Manufacturer Part #88003142
5 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

Series 3000SS 2-1/2 in. Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #A3000SSOSYTSGPML
  • Item #9788228
  • Manufacturer Part #88003142
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes UL listed fire tamper supervisory switch
  • Stainless steel lightweight housing with single top access
  • Furnished with a cubic feet per minute meter
  • Can be installed horizontal or vertical in the flow-up position
  • Cam-check valve assembly provides low head loss
  • Compact construction allows for smaller vaults and enclosures
  • Stainless steel construction provides long term corrosion protection and maximum strength
  • No special tools required for servicing
  • Detects underground leaks and unauthorized water use
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1048
AWWA:
AWWA C-510 1992, AWWA Class D
CSA Certified:
CSA B64.5
Coating:
Polymer
Collection:
Series 3000SS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
24-3/4
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Stainless Steel, Rubber, Plastic
Material Type:
300, Noryl®
Maximum Temperature:
110
Minimum Temperature:
33
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
UL 1469
UPC:
737733036227
Valve Body Material:
Stainless Steel
Valve Body Style:
Straight
Valve Disc Material:
Rubber
Valve Material:
Stainless Steel
Valve Seat Material:
Rubber
Valve Size:
2-1/2 in
Valve Stem:
Outside
Valve Type:
Double Check Detector Assembly
Weight:
160
Width:
26