6 in. Stainless Steel Flanged Backflow Preventer
Series 3000SS 6 in. Stainless Steel Flanged Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes UL listed fire tamper supervisory switch
- Stainless steel lightweight housing with single top access
- Furnished with a gallon per minute meter
- Can be installed horizontal or vertical in the flow-up position
- Cam-check valve assembly provides low head loss
- Compact construction allows for smaller vaults and enclosures
- Stainless steel construction provides long term corrosion protection and maximum strength
- No special tools required for servicing
- Detects underground leaks and unauthorized water use
Specifications
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C-510 1992, AWWA Class D
- CSA Certified:
- CSA B64.5
- Coating:
- Polymer
- Collection:
- Series 3000SS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 36-3/4 in
- Included:
- OS and Y Gate, Fire Tamper Switch, Water Meter, Test Cock(s)
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Stainless Steel, Rubber, Plastic
- Material Type:
- 300, Noryl®
- Maximum Temperature:
- 110
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- UL 1469
- UPC:
- 737733035978
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Straight
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Rubber
- Valve Size:
- 6 in
- Valve Stem:
- Outside
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 395 lb
- Width:
- 26 in