This product requires certification to purchase.

1-1/4 in Bronze FPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves and Test Cocks

Ames Fire & Waterworks

Series 4000B 1-1/4 in Bronze FPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves and Test Cocks

  • Fast #
  • Part #A4000BH
  • Item #1923355
  • Manufacturer Part #0436093
4.5 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

Series 4000B 1-1/4 in Bronze FPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves and Test Cocks

  • Fast #
  • Part #A4000BH
  • Item #1923355
  • Manufacturer Part #0436093
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bronze body construction for durability
  • Large body passages provides low pressure drop
  • Single access cover and modular check construction for ease of maintenance
  • Screwdriver slotted ball valve test cocks
  • Compact space saving design
  • No special tools are required for servicing
  • Replaceable seats for economical repair
  • Internal relief valve for reduced installation clearances
  • Captured springs for safe maintenance
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511 1992
BAA Compliant:
Yes
CSA Certified:
CSA B64.4
Coating:
Polymer
Collection:
Series 4000B
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
7
IAPMO Listed:
Yes
Included:
Quarter-Turn Ball Valve(s), Test Cock(s)
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
17-3/8
Material:
Bronze
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
No
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial, Industrial, Water
UL Listed:
No
UPC:
098268796933
Valve Body Material:
Bronze
Valve Body Style:
Straight
Valve Disc Material:
Silicone
Valve Operator:
Lever Handle
Valve Seat Material:
Polymer
Valve Size:
1-1/4 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
17.45
Width:
10-1/4