This product requires certification to purchase.

2-1/2 in Stainless Steel Flanged Reduced Pressure Zone Assembly with Flood Sensor

Ames Fire & Waterworks

Series 4000SS 2-1/2 in Stainless Steel Flanged Reduced Pressure Zone Assembly with Flood Sensor

  • Fast #
  • Part #A4000SSLGFSL
  • Item #10039208
  • Manufacturer Part #F0690477
5 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

Series 4000SS 2-1/2 in Stainless Steel Flanged Reduced Pressure Zone Assembly with Flood Sensor

  • Fast #
  • Part #A4000SSLGFSL
  • Item #10039208
  • Manufacturer Part #F0690477
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Stainless steel body is half the weight of competitive designs reducing installation and shipping costs
  • Short end-to-end dimensions makes retrofit easy
  • Cam-check assembly provides maximum flow at low pressure drop
  • Top mounted test cocks
  • Compact construction for smaller enclosures
  • Stainless steel relief valve features a balanced rolling diaphragm to eliminate sliding seals and lower maintenance costs
  • Stainless steel construction provides long term corrosion resistance and maximum strength
  • Requires Certification

Specifications

Coating:
Polymer
Collection:
Series 4000SS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
12 in
Included:
Flood Sensor, Test Cock(s)
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Stainless Steel
Minimum Temperature:
33
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Recommended Valve Application:
Residential, Commercial
UL Listed:
No
UPC:
737733038139
Valve Body Material:
Stainless Steel
Valve Body Style:
Straight
Valve Disc Material:
Rubber
Valve Seat Material:
Rubber
Valve Size:
2-1/2 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
55 lb
Width:
26 in