4 in Stainless Steel Flanged Reduced Pressure Zone Assembly with Flood Sensor, Less Shutoff Valves
Series 4000SS 4 in Stainless Steel Flanged Reduced Pressure Zone Assembly with Flood Sensor, Less Shutoff Valves
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- Stainless steel body is half the weight of competitive designs reducing installation and shipping costs
- Short end-to-end dimensions makes retrofit easy
- Cam-check assembly provides maximum flow at low pressure drop
- Top mounted test cocks
- Compact construction for smaller enclosures
- Stainless steel relief valve features a balanced rolling diaphragm to eliminate sliding seals and lower maintenance costs
- Stainless steel construction provides long term corrosion resistance and maximum strength
Specifications
- Coating:
- Polymer
- Collection:
- Series 4000SS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 12 in
- Included:
- Flood Sensor, Test Cock(s)
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Stainless Steel
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Recommended Valve Application:
- Residential, Commercial
- UL Listed:
- No
- UPC:
- 737733038191
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Straight
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Rubber
- Valve Size:
- 4 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 59 lb
- Width:
- 26 in