This product requires certification to purchase.

6 in. 300 Stainless Steel Flanged Backflow Preventer

Ames Fire & Waterworks

Series 5000SS 6 in. 300 Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #A5000SSOSYGPMFSU
  • Item #10039241
  • Manufacturer Part #F0690548
5 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

Series 5000SS 6 in. 300 Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #A5000SSOSYGPMFSU
  • Item #10039241
  • Manufacturer Part #F0690548
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Stainless steel body is light weight reducing installation and shipping costs
  • UL and FM outside stem and yoke resilient seated gate valves
  • Furnished with a gallon per minute meter
  • Bronze body ball valve test cocks
  • Stainless steel relief valve features a balanced rolling diaphragm to eliminate sliding seals and lower maintenance costs
  • Short end to end dimensions makes retrofit easy
  • Stainless steel construction provides long term corrosion resistance and maximum strength
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
42-3/4 in
Pressure - Maximum
175 psi
Valve Size
6 in
Weight
405 lb
Width
26 in
Included Components
Included
OS and Y Gate, Water Meter, Flood Sensor, Test Cock(s)
Characteristics & Features
Coating
Polymer
Collection
Series 5000SS
Material
Stainless Steel
Material Type
Noryl®
Proposition 65
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Valve Body Material
300 Stainless Steel
Valve Body Style
Straight
Valve Disc Material
Rubber
Valve Seat Material
Rubber
Valve Stem
Outside
Valve Type
Reduced Pressure Detector Assembly
Electrical & Operational Information
Minimum Temperature
33
Pressure - High
175
Temperature Range
33 to 110 Deg F (0.5 to 43 Deg C)
Warranty & Product Information
ASSE Standards
ASSE 1047
AWWA
AWWA C-511 92, AWWA Class D
CSA Certified
CSA B64.5
FM Approved
Yes
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
Recommended Valve Application
Water
UL Listed
Yes
UPC
737733038351