This product requires certification to purchase.

6 in steel fire service basket strainer 1 clean out port groove epoxy coated

Ames Fire & Waterworks

Series 7001 6 in steel fire service basket strainer 1 clean out port groove epoxy coated

  • Fast #
  • Part #A70011COGRVXGRV6
  • Item #9836220
  • Manufacturer Part #0690975
3.7 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

Series 7001 6 in steel fire service basket strainer 1 clean out port groove epoxy coated

  • Fast #
  • Part #A70011COGRVXGRV6
  • Item #9836220
  • Manufacturer Part #0690975
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Epoxy coated steel body
  • UL, UPC and FM approved for fire systems
  • Grooved ends
  • One cleanout
  • Requires Certification

Specifications

Collection:
Series 7001
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Sizes:
6 in
Height:
28 in
Material:
Steel
Maximum Temperature:
140
Perforation Size:
1/4 in
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Type:
Line
UL Listed:
Yes
UPC:
737733009832
Valve Body Material:
Steel
Valve Body Style:
Inline
Valve Size:
6 in
Width:
24 in