8 in steel fire service basket strainer 1 clean out port groove epoxy coated
Series 7001 8 in steel fire service basket strainer 1 clean out port groove epoxy coated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Epoxy coated steel body
- UL, UPC and FM approved for fire systems
- Grooved ends
- One cleanout
Specifications
- Collection:
- Series 7001
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Sizes:
- 8 in
- Height:
- 33-1/2 in
- Material:
- Steel
- Maximum Temperature:
- 140
- Perforation Size:
- 1/4 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Strainer Type:
- Line
- UL Listed:
- Yes
- UPC:
- 737733009825
- Valve Body Material:
- Steel
- Valve Body Style:
- Inline
- Valve Size:
- 8 in
- Width:
- 28-3/4 in