2-1/2 in 304 Stainless Steel Grooved Reduced Pressure Zone Assembly with Shutoff Valves, Water Meter, Flood Sensor, Test Cocks and Soft Seated Check Valve
Series C400-FS 2-1/2 in 304 Stainless Steel Grooved Reduced Pressure Zone Assembly with Shutoff Valves, Water Meter, Flood Sensor, Test Cocks and Soft Seated Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- 304 (Schedule 40) stainless steel housing and sleeve
- Replaceable check disc rubber
- Extremely compact design allows for small enclosures to be used
- Torsion spring check modules for ease of serviceability
- Groove couplings for easy installation and pipe alignment
- Drip tight shutoff valves
- Bottom mounted stainless steel relief valve
- Integrated sensor for flood detection
Specifications
- ANSI:
- ANSI 61 Annex G
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Coating:
- Polymer
- Collection:
- Series C400-FS
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 21-1/4
- Included:
- Shutoff Valve(s), Water Meter, Flood Sensor, Test Cock(s), Soft Seated Check Valve
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Stainless Steel
- Material Type:
- 304
- Minimum Temperature:
- 33
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 140 Deg F (0.5 to 60 Deg C)
- UL Listed:
- Yes
- UPC:
- 737733037705
- Valve Body Material:
- 304 Stainless Steel
- Valve Body Style:
- Z Pattern
- Valve Disc Material:
- Rubber
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- Rubber
- Valve Size:
- 2-1/2 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 67
- Width:
- 26