This product requires certification to purchase.

8 in. Stainless Steel Reduced Pressure Detector Assembly with OS&Y Valves, Water Meter and Flood Sensor

Ames Fire & Waterworks

Series C500 8 in. Stainless Steel Reduced Pressure Detector Assembly with OS&Y Valves, Water Meter and Flood Sensor

  • Fast #
  • Part #AC500OSYCFSX
  • Item #10039299
  • Manufacturer Part #F0191310
3.8 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

Series C500 8 in. Stainless Steel Reduced Pressure Detector Assembly with OS&Y Valves, Water Meter and Flood Sensor

  • Fast #
  • Part #AC500OSYCFSX
  • Item #10039299
  • Manufacturer Part #F0191310
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Entire valve body and closure sleeve is manufactured from 304 (schedule 40) stainless steel
  • Drip tight shutoff valves
  • Furnished with a cubic feet per minute meter
  • Bronze body nickel plated test cocks
  • Bottom mounted stainless steel relief valve
  • Groove couplings allow for easy installation and pipe alignment
  • UL and FM outside stem and yoke resilient seated gate valves
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
53-1/2 in
Pressure - Maximum
175 psi
Valve Size
8 in
Weight
647 lb
Width
30 in
Characteristics & Features
Coating
Polymer
Collection
Series C500
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Body Style
Straight
Valve Disc Material
Rubber
Valve Seat Material
Rubber
Valve Type
Reduced Pressure Detector Assembly
Electrical & Operational Information
Minimum Temperature
33
Warranty & Product Information
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
Recommended Valve Application
Residential, Commercial
UPC
737733037255