This product requires certification to purchase.

3 in. 304 Stainless Steel Flanged Backflow Preventer

Ames Fire & Waterworks

Series C500-FS 3 in. 304 Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #AC500OSYGFSM
  • Item #10039302
  • Manufacturer Part #F0191313
3.3 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

Series C500-FS 3 in. 304 Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #AC500OSYGFSM
  • Item #10039302
  • Manufacturer Part #F0191313
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Entire valve body and closure sleeve is manufactured from 304 (schedule 40) stainless steel
  • Drip tight shutoff valves
  • Furnished with a gallon per minute meter
  • Bronze body nickel plated test cocks
  • Bottom mounted stainless steel relief valve
  • Groove couplings allow for easy installation and pipe alignment
  • UL and FM outside stem and yoke resilient seated gate valves
  • Integrated sensor for flood detection
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
32 in
Pressure - Maximum
175 psi
Valve Size
3 in
Weight
134 lb
Width
22 in
Included Components
Included
OS and Y Gate, Water Meter, Flood Sensor, Test Cock(s)
Characteristics & Features
Coating
Polymer
Collection
Series C500-FS
Installation Type
Horizontal
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Valve Body Material
304 Stainless Steel
Valve Body Style
Straight
Valve Disc Material
Rubber
Valve Seat Material
Rubber
Valve Stem
Outside
Valve Type
Reduced Pressure Detector Assembly
Electrical & Operational Information
Minimum Temperature
33
Pressure - High
175
Temperature Range
33 to 140 Deg F (0.5 to 60 Deg C)
Warranty & Product Information
ASSE Standards
ASSE 1047
AWWA
AWWA C-511
CSA Certified
CSA B64.4
FM Approved
Yes
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
Recommended Valve Application
Water
UL Listed
Yes
UPC
737733037286