This product requires certification to purchase.

2 in Bronze FPT Double Check Valve Assembly with Shutoff Valves and Test Cocks

Ames Fire & Waterworks

Series LF2000B-FP 2 in Bronze FPT Double Check Valve Assembly with Shutoff Valves and Test Cocks

  • Fast #
  • Part #ALF2000BM1FPK
  • Item #9578910
  • Manufacturer Part #88007258
3.6 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

Series LF2000B-FP 2 in Bronze FPT Double Check Valve Assembly with Shutoff Valves and Test Cocks

  • Fast #
  • Part #ALF2000BM1FPK
  • Item #9578910
  • Manufacturer Part #88007258
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Lead Free bronze body with gear operated slow close isolation valves
  • One top entry access cover for easy maintenance
  • Top mounted ball valve type test cocks
  • No special tools are required
  • Compact design
  • Low pressure drop
  • Modular construction
  • The maximum working pressure is 175 PSI (12.06 BAR)
  • Temperature range is 33 to 180 degrees F (0.5 to 82 degrees C)
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61-G
ASSE Standards:
ASSE 1048
AWWA:
AWWA C-606-11, AWWA C-510
CSA Certified:
CSA B64.5
Coating:
Polymer
Collection:
Series LF2000B-FP
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
7
Included:
Shutoff Valve(s), Test Cock(s)
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
19-1/2
Material:
Bronze
Maximum Temperature:
140
Minimum Temperature:
33
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Recommended Valve Application:
Commercial, Residential, Industrial, Food Processing
UL Listed:
Yes
UPC:
737733032847
Valve Body Material:
Bronze
Valve Body Style:
Straight
Valve Disc Material:
Silicone
Valve Seat Material:
Polymer
Valve Size:
2 in
Valve Type:
Double Check Valve Assembly
Weight:
24.89
Width:
13-1/4