This product requires certification to purchase.

4 in. Stainless Steel Flanged Reduced Pressure Detector Assembly

Ames Fire & Waterworks

SilverBullet™ Series 5000SS-FS 4 in. Stainless Steel Flanged Reduced Pressure Detector Assembly

  • Fast #
  • Part #A5000SSOSYGPMFSP
  • Item #10039240
  • Manufacturer Part #F0690545
4.4 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

SilverBullet™ Series 5000SS-FS 4 in. Stainless Steel Flanged Reduced Pressure Detector Assembly

  • Fast #
  • Part #A5000SSOSYGPMFSP
  • Item #10039240
  • Manufacturer Part #F0690545
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Features an integrated flood sensor with Sentry Plus alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Stainless steel body is light weight reducing installation and shipping costs
  • UL and FM outside stem and yoke resilient seated gate valves
  • Furnished with a gallon per minute meter
  • Bronze body ball valve test cocks
  • Stainless steel relief valve features a balanced rolling diaphragm to eliminate sliding seals and lower maintenance costs
  • Short end to end dimensions makes retrofit easy
  • Stainless steel construction provides long term corrosion resistance and maximum strength
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
36-3/4 in
Length
40 in
Pressure - Maximum
175 psi
Valve Size
4 in
Weight
270 lb
Width
26 in
Included Components
Included
OS and Y Gate, Water Meter, Flood Sensor, Test Cock(s)
Characteristics & Features
Collection
SilverBullet™ Series 5000SS-FS
Installation Type
Horizontal
Material
Stainless Steel, Rubber
Material Type
300
Number of Handles
Two Handle
Proposition 65
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Body Style
Straight
Valve Disc Material
Rubber
Valve Material
Stainless Steel
Valve Operator
Hand Wheel
Valve Seat Material
Rubber
Valve Stem
Outside
Valve Type
Reduced Pressure Detector Assembly
Electrical & Operational Information
Minimum Temperature
33
Warranty & Product Information
ASSE Standards
ASSE 1047
AWWA
AWWA C-511 1992, AWWA Class D
BAA Compliant
No
CSA Certified
CSA B64.5
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
NSF Certified
No
Recommended Valve Application
Potable Water, Fire Protection, Industrial, Irrigation
UL Listed
Yes
UPC
737733038337