total relief valve kit for 2 inseries 4000b reduced pressure zone assembly
total relief valve kit for 2 inseries 4000b reduced pressure zone assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Factory replacement kit
- For 2 in valve
- Use on series 4000B reduced pressure zone assembly
Documents
Specifications
- Brand Model Compatibility:
- Series 4000B
- Depth:
- 7-63/100
- Height:
- 4-1/2
- Product Type:
- Relief Valve Kit
- Type:
- AARK4000BVTK
- UPC:
- 098268932935
- Weight:
- 0.9
- Width:
- 4-11/25