36 in. Aluminum Landscape Rake
36 in. Aluminum Landscape Rake
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 192-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4.24 in depth
- The Razor-Back aluminum landscape rake is designed with a wide head to level quickly and smoothly
- The 36-inch aluminum head is light weight despite its size
- It is a heavy duty rake that is great for contractor and professional use, as well as serious homeowners
- Comfortable end grip
- Wrap-Around brace for strong head-to-handle connection
Specifications
- Handle Material:
- Aluminum
- Handle Type:
- Cushion Grip
- Height:
- 66-3/5
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: This product can expose you to Diisononyl phthalate (DiNP), which is known to the State of California to cause cancer and birth defects or other reproductive harm.For more information go to www.P65Warnings.ca.gov.
- Rake Type:
- Landscape Rake
- Tine Material:
- Metal
- Type:
- A63000
- UPC:
- 079617630009
- Width:
- 36