This product requires certification to purchase.

2-1/2 x 1/4 in. 100 psi Lower Mount Pressure Gauge

Ametek

2-1/2 x 1/4 in. 100 psi Lower Mount Pressure Gauge

  • Fast #
  • Part #A163280
  • Item #1362833
  • Manufacturer Part #163280
5 out of 5 Customer Rating
Brand image
Ametek

2-1/2 x 1/4 in. 100 psi Lower Mount Pressure Gauge

  • Fast #
  • Part #A163280
  • Item #1362833
  • Manufacturer Part #163280
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B40
Diameter:
2-1/2 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Pressure - High:
100