20 x 14 x 12 in. Jumbo Utility Box with Lid
20 x 14 x 12 in. Jumbo Utility Box with Lid
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Green
- Height:
- 12 in
- Length:
- 25-5/8 in
- Material:
- Plastic
- Material Type:
- Superflexon
- Product Type:
- Box Lid, Utility Box
- Width:
- 19-3/4 in