This product requires certification to purchase.

4-1/2 x 1/4 in. 100 psi Lower Mount Pressure Gauge

Ametek

4-1/2 x 1/4 in. 100 psi Lower Mount Pressure Gauge

  • Fast #
  • Part #AME5554
  • Item #1362846
  • Manufacturer Part #AME5554
3.7 out of 5 Customer Rating
Brand image
Ametek

4-1/2 x 1/4 in. 100 psi Lower Mount Pressure Gauge

  • Fast #
  • Part #AME5554
  • Item #1362846
  • Manufacturer Part #AME5554
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
4-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Pressure - High:
100