Ammex USA
GlovePlus® Powder Free Nitrile Gloves - M -100/Box
Part #AGPNB44100 | Item #7253180 | Manufacturer Part #GPNB44100
Glove Size:
MPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 10
How to get it:
Product Details
Documents
Specifications
Coating: Powder Free
Collection: GlovePlus®
Color Finish: Black
Color Finish Category: Blacks
Disposable: Yes
Glove Size: M
Glove Type: Industrial
Length: 1/25 in
Material: Plastic, Rubber
Material Type: Nitrile, Polymer
Package Quantity: Box of 100
Product Type: Gloves
Reusable: No
Thickness: 1 mil