This product requires certification to purchase.

Size XL 8 mil Diamond Nitrile Automotive, Chemical, Food Processing, Industrial and Plumbing Disposable Gloves (Box of 100)

Ammex USA

Gloveworks® HD Size XL 8 mil Diamond Nitrile Automotive, Chemical, Food Processing, Industrial and Plumbing Disposable Gloves (Box of 100)

  • Fast #
  • Part #AGWON48100
  • Item #8541974
  • Manufacturer Part #GWON48100
5 out of 5 Customer Rating
Brand image
Ammex USA

Gloveworks® HD Size XL 8 mil Diamond Nitrile Automotive, Chemical, Food Processing, Industrial and Plumbing Disposable Gloves (Box of 100)

  • Fast #
  • Part #AGWON48100
  • Item #8541974
  • Manufacturer Part #GWON48100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Industrial grade
  • High-visibility orange
  • Powder free
  • Diamond texture
  • Chlorinated
  • Latex free
  • Available sizes: S-XXL
  • Coated surface reduces snags
  • Liquid-channeling grip
  • Increased airflow reduces sweating
  • Requires Certification

Documents


Specifications

CE Approved:
No
Coating:
Diamond
Collection:
Gloveworks® HD
Color Finish Category:
Oranges
Color Finish Name:
Orange
Disposable:
Yes
Glove Size:
XL
Glove Type:
Automotive, Chemical Resistant, Food Service, Industrial, Plumbing, Disposable
Height:
4-13/100 in
ISO:
ISO 9001:2015
Length:
9-12/25 in
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Box of 100
Reusable:
No
Thickness:
8 mil
Width:
5-11/100 in