M Nitrile Disposable Exam Gloves in Blue (Box of 100)
M Nitrile Disposable Exam Gloves in Blue (Box of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 900-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Offers top-notch barrier protection against pathogens or contaminants, and excellent fit and feel
- Puncture resistant and latex free
- Provides a fit and feel rivaling that of latex, without triggering latex sensitivities.
- Delivers high tactile sensitivity that will enhance your ability to perform any task.
- Have textured fingertips and a micro-roughened surface for a dependable grip, even when wet
- FDA approved for non-sterile medical use
Documents
Specifications
- Coating:
- Powder Free
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Medical
- Length:
- 9-1/2 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 4 mil
- UPC:
- 697383100825