1/10 x 1/50 in. Stitching Wire
1/10 x 1/50 in. Stitching Wire
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Galvanized
Specifications
- Length:
- 1/10 in
- Package Quantity:
- Case of 2 Coils
- Tool Type:
- Stitching Wire
- UL Listed:
- No
- Weight:
- 25 lb
- Width:
- 1/50 in