2.5 - 15 mfd 440/370V Oval Multi Capacitor
2.5 - 15 mfd 440/370V Oval Multi Capacitor
All Sizes
Product Details
Product Details
- AmRad aftermarket repair part
Specifications
- Capacitor Type:
- Multi
- MFD Rating:
- 2.5 - 15 mfd
- OEM Part:
- No
- Shape:
- Oval
- UL Listed:
- No
- UPC:
- 064800960001
- Volts:
- 440/370V