60/10 mfd 440/370V Dual Round Run Capacitor
60/10 mfd 440/370V Dual Round Run Capacitor
All Sizes
Product Details
Product Details
- AmRad aftermarket repair part
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 60/10 mfd
- OEM Part:
- No
- Origin:
- Domestic
- Shape:
- Dual Round
- UPC:
- 840532092551
- Volts:
- 440/370V