60 mfd 440/370V Round Run Capacitor
60 mfd 440/370V Round Run Capacitor
All Sizes
Product Details
Product Details
- AmRad aftermarket repair part
Documents
Specifications
- Capacitor Type:
- Run
- Height:
- 3-9/10 in
- Length:
- 2-1/5 in
- MFD Rating:
- 60 mfd
- OEM Part:
- No
- Origin:
- Domestic
- Shape:
- Round
- UPC:
- 840532092193
- Volts:
- 440/370V
- Width:
- 2-1/2 in