Up to 5 Ton 330V Round 2-Wire
Turbo® Up to 5 Ton 330V Round 2-Wire
All Sizes
Product Details
Product Details
- AmRad aftermarket repair part
Specifications
- Capacitor Type:
- Hard Start
- Collection:
- Turbo®
- MFD Rating:
- 324 mfd
- OEM Part:
- No
- Origin:
- Global
- Shape:
- Round
- UL Listed:
- No
- Volts:
- 330V