5 Ton - Multi-Position - Single-Stage - PSC - Air Handler - 208/230V - R-410A - 24.5" W
AMST Series 5 Ton - Multi-Position - Single-Stage - PSC - Air Handler - 208/230V - R-410A - 24.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Internal factory installed thermal expansion valves for cooling and heat pump applications
- All aluminum evaporator coil with high performance coated fin stock
- Coil mounting track for quick repositioning
- Direct-drive, 9-speed ECM blower motor
- 7 mm evaporator coil tube size on 1-1/2 to 3-1/2 ton models and 3/8 in evaporator coil tube size on 4 to 5 ton models
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 8.6, 6.9
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- Blower Type:
- ECM
- Coil Type:
- Evaporator
- Collection:
- AMST Series
- Configuration:
- Multi-Position
- Depth:
- 21
- ETL Listed:
- Yes
- Height:
- 45
- Horsepower:
- 1 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 60
- Material:
- Aluminum
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TEV
- SEER2 Range:
- 15.2 - 40.0
- Stages:
- Single
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Width:
- 17-1/2