*NAS 5HP CAAL HP PUMP
*NAS 5HP CAAL HP PUMP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast Aluminum Casing
- Carbon/Ceramic with EPDM Mechanical Seals
- Aluminum impeller
- Suction and discharge ports are cast iron for durability
- Heavy Duty Steel Roll frame included
- Ideal for Fire protection and irrigation
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 120 gpm
- Horsepower:
- 4-4/5 hp
- Impeller:
- Aluminum
- Material:
- Steel, Aluminum, Cast Iron
- Maximum Feet of Head:
- 250
- Maximum Temperature:
- 180
- Power Source:
- Engine Driven
- Pressure - Maximum:
- 150 psi
- Pump Application:
- Self-priming
- Pump Body Material:
- Aluminum
- Pump Stage:
- 1
- UPC:
- 726846522581