1-1/4 in. 1-1/2 hp 1ph 115-230V High Head Motor Driven Centrifugal Pump
1-1/4 in. 1-1/2 hp 1ph 115-230V High Head Motor Driven Centrifugal Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless Steel impeller
- Pull from the rear design for easy service without disturbing any piping
- All cast iron body
- Designed for high head applications
- Type 21 Carbon/Ceramic Mechanical Seal w/Buna-N
Documents
Specifications
- Discharge:
- 1 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 60 gpm
- Horsepower:
- 1-1/2 hp
- IAPMO Listed -:
- No
- Impeller:
- Stainless Steel
- Maximum Feet of Head:
- 110
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Power Source:
- AC
- Pressure - Maximum:
- 150 psi
- Pump Application -:
- Pressure Booster
- Pump Motor Type:
- TEFC
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115/230V