1 HP 115/230V Cast Iron Circulator Pump
1 HP 115/230V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast iron or Stainless Steel Construction
- Carbon/Ceramic with Buna-N or Viton Mechanical Seals
- Cast iron or Stainless steel impeller
- Designed for continuous duty
- All units are include a built in suction check valve
Documents
Specifications
- AMP:
- 12, 6
- Connection Size:
- 1-1/2
- Connection Type:
- FPT
- Flow Rate:
- 120 gpm
- Horsepower:
- 1 hp
- Maximum Feet of Head:
- 100
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 75 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- Volts:
- 115/230V