1 HP 115/230V Stainless Steel Circulator Pump

You last purchased this on
 
AMT

1 HP 115/230V Stainless Steel Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
AMT

1 HP 115/230V Stainless Steel Circulator Pump

  • Fast #
  • Part #A548198
  • Item #5073732
  • Manufacturer Part #5481-98
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Carbon/Ceramic w/Viton® mechanical seal
  • AMT’s line of all stainless steel pumps have been time proven for over 25 years
  • All SS wetted parts
  • The impeller is investment grade stainless steel and will give the user years of service without replacement
  • All models are built using the latest fusion welding methods for absolute perfect welds
  • All metal parts that come in contact with the fluid being pumped are 304 stainless steel
  • These pumps are ideal for chemical processing, transfer of volatile chemicals, pressure boosting recirculation or for cooling towers
  • These pumps are designed for continuous duty in the worst environments
  • Requires Certification

Documents


Specifications

AMP:
12, 6
Connection Type:
FPT
Flow Rate:
93 gpm
Horsepower:
1 hp
Maximum Temperature:
200
Pressure - Maximum:
150 psi
Product Type:
Circulator Pump
Pump Body Material:
Stainless Steel
Pump Phase:
1
RPM:
3450
Type:
A548198
Volts:
115/230V