1 HP 230/460V Stainless Steel Circulator Pump
1 HP 230/460V Stainless Steel Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All SS wetted parts
- Carbon/Ceramic w/Viton® mechanical seal
- AMT’s line of all stainless steel pumps have been time proven for over 25 years
- These pumps are designed for continuous duty in the worst environments
- These pumps are ideal for chemical processing, transfer of volatile chemicals, pressure boosting recirculation or for cooling towers
- All models are built using the latest fusion welding methods for absolute perfect welds
- All metal parts that come in contact with the fluid being pumped are 304 stainless steel
- The impeller is investment grade stainless steel and will give the user years of service without replacement
Documents
Specifications
- AMP:
- 4, 2
- Connection Type:
- FPT
- Flow Rate:
- 93 gpm
- Horsepower:
- 1 hp
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 150 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 3
- RPM:
- 3450
- Type:
- A548398
- UPC:
- 726846508189
- Volts:
- 230/460V