1.5HP 1PH 115/230V Cast Iron BOOST PUMP
1.5HP 1PH 115/230V Cast Iron BOOST PUMP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast iron casing
- Carbon Ceramic w/ Buna-N Mechanical Seals
- Stainless steel impeller
- These pumps are ideal for use around the plant for pressure washing, boosting pressure to a sprinkler system and for back up fire protection
- Because the units are self priming, you can pull water from a cistern, a river, lake or most anywhere water is available
Specifications
- AMP:
- 18, 9
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 58 gpm
- Horsepower:
- 1-1/2 hp
- Impeller:
- Stainless Steel
- Material:
- Cast Iron, Stainless Steel
- Maximum Feet of Head:
- 189
- Power Source:
- AC
- Pressure - Maximum:
- 150 psi
- Pump Application:
- Self-priming
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- TEFC
- Pump Phase:
- 1
- Pump Stage:
- 1
- UPC:
- 726846504105
- Volts:
- 115/230V