This product requires certification to purchase.

1/3 hp Submersible Dewatering Pump

AMT

1/3 hp Submersible Dewatering Pump

  • Fast #
  • Part #A112XT33
  • Item #4936493
  • Manufacturer Part #1 1/2XT33
5 out of 5 Customer Rating
Brand image
AMT

1/3 hp Submersible Dewatering Pump

  • Fast #
  • Part #A112XT33
  • Item #4936493
  • Manufacturer Part #1 1/2XT33
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lightweight slim design
  • 304 SS casing
  • Built in thermal protection
  • Requires Certification

Documents


Specifications

Cord Length:
30 ft
Discharge:
1-1/2 in
Horsepower:
1/3 hp
Material:
Stainless Steel
Material Type:
304
Pump Phase:
1
UL Listed:
No
Volts:
115V