15HP 3PH 230/460V Cast Iron Centrifical PUMP
15HP 3PH 230/460V Cast Iron Centrifical PUMP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All cast iron body
- Stainless Steel impeller
- Carbon/Ceramic Mechanical Seal w/Buna-N
- These pumps will handle the most demanding projects around your plant
- Ideal for transferring liquid and re-circulating lagoons or running a cooling tower
- The self cleaning impeller assures this pump will not bog down with debris
- Center suction and a discharge that rotates in 90° increments will make this easy to adapt to your current set up
- Motors are close coupled to the pump so there is no need to worry about couplings or shaft alignment
Specifications
- AMP:
- 47, 24
- Discharge:
- 2 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 380 gpm
- Horsepower:
- 15 hp
- Impeller:
- Stainless Steel
- Maximum Temperature:
- 180
- Power Source:
- AC
- Pressure - Maximum:
- 85 psi
- Pump Application:
- Pressure Booster
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- TEFC
- Pump Phase:
- 1
- RPM:
- 3450
- Type:
- A425195
- UPC:
- 726846501470
- Volts:
- 230/460V