This product requires certification to purchase.

1 HP 115/230V Circulator Pump

AMT

1 HP 115/230V Circulator Pump

  • Fast #
  • Part #A370E95
  • Item #5073676
  • Manufacturer Part #370E-95
4.1 out of 5 Customer Rating
Brand image
AMT

1 HP 115/230V Circulator Pump

  • Fast #
  • Part #A370E95
  • Item #5073676
  • Manufacturer Part #370E-95
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All cast iron body
  • Stainless Steel impeller
  • Pull from the rear design for easy service without disturbing any piping
  • Type 6 Carbon/Ceramic Mechanical Seal w/Buna-N
  • Designed for medium head applications
  • Requires Certification

Documents


Specifications

Connection Type:
FPT
Flow Rate:
65 gpm
Horsepower:
1 hp
Maximum Feet of Head:
55
Maximum Temperature:
180
Pressure - Maximum:
75 psi
Product Type:
Circulator Pump
Pump Phase:
1
Volts:
115/230V