2 hp Submersible Shredder Sewage Pump
2 hp Submersible Shredder Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to chip away at solids these pumps will withstand the rigors of municipal wastewater, storm water and construction site dewatering
- Solids are shredded by the pump and then pumped away with the liquid
- Shredder pumps keep going where other pumps clog and fail
- Triple seal system for durability
- Flow Range 120 GPM to 275 GPM
- Tungsten-Carbide tipped impeller
Specifications
- AMP:
- 12
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Cord Length:
- 18 ft
- Diameter:
- 10-2/5 in
- Discharge:
- 3 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 190 gpm
- Height:
- 21-3/5 in
- Horsepower:
- 2 hp
- Impeller:
- Carbide Tipped
- Material:
- Stainless Steel, Cast Iron
- Maximum Feet of Head:
- 41
- Maximum Temperature:
- 104
- Power Source:
- AC
- Pump Application -:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 14 in