2 in. 1/2 hp 115V Submersible Pump
2 in. 1/2 hp 115V Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Specifications
- AMP:
- 7.5
- Automatic Shut-Off:
- No
- CSA Certified:
- Yes
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Height:
- 15
- Horsepower:
- 1/2 hp
- Impeller:
- Non-clog
- Length:
- 5-7/10
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Power Source:
- Electric
- Pump Application:
- Irrigation
- Pump Body Material:
- Cast Iron, Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 8-3/10